Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORD #32 HOSE CLAMP 10PK

  • Mfr # AV5351

  • Zoro # G102115814


product price: $29.15
/ea

Key Features

Application
3/16 in. Wall Thickness
Material
300 Stainless Steel Band & Saddle, Steel Screw
Inside Dia. (In.)
1-1/2 in. - 2 in.
Type
Slotted & Hex
Width
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV5351
Zoro #
G102115814
UPC #
-
Country of Origin
China

Dimensions

Inside Dia. (In.)
1-1/2 in. - 2 in.
Width
9/16 in

Details

Application
3/16 in. Wall Thickness
Material
300 Stainless Steel Band & Saddle, Steel Screw
Type
Slotted & Hex
Finish
Plated Screw & Housing
Clamping Range
1-9/16 in. - 2-1/2 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.