
FORD BUMPER COVER RETAINER5, 25PK
Mfr # 20531
Zoro # G112308800
product price: $13.15
/pk 25, $0.53/eaKey Features
Color
Black
Material
Nylon
Stem Diameter
7.5mm
Stem Length
25 mm
Type
Single Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20531
Zoro #
G112308800
UPC #
-
Country of Origin
China
Dimensions
Stem Diameter
7.5mm
Stem Length
25 mm
Bottom Head Diameter
21MM
Details
Color
Black
Material
Nylon
Type
Single Head
Used With
Auveco 20532
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.