Zoro Homepage

FORD & CHRYSLER DOOR FRAME SPACER RETAINER, 50PK

  • Mfr # 20316

  • Zoro # G612306412


product price: $11.75
/pk 50, $0.24/ea

Key Features

Stem Diameter
5/16 in
Stem Length
13/16 in
Material
Nylon
Type
Single Head
Bottom Head Diameter
1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20316
Zoro #
G612306412
UPC #
-
Country of Origin
China

Dimensions

Stem Diameter
5/16 in
Stem Length
13/16 in
Bottom Head Diameter
1 in.

Details

Material
Nylon
Type
Single Head
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.