Zoro Homepage

FORD & CHRYSLER NYLON NUT 3/8 WIDTH 3/8 LENGTH5, 25PK

  • Mfr # 14756

  • Zoro # G112307377


product price: $9.45
/pk 25, $0.38/ea

Key Features

Material
Nylon
Hole Size
9/32 in.
Panel Range
1/4 in
Width
3/8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14756
Zoro #
G112307377
UPC #
-
Country of Origin
China

Dimensions

Hole Size
9/32 in.
Width
3/8 in
Length
3/8 in
Screw Size
#8

Details

Material
Nylon
Panel Range
1/4 in
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.