
FORD DOOR TRIM PANEL RETAINER, 10PK
Mfr # 18848
Zoro # G912307461
product price: $7.69
/pk 10, $0.77/eaSold in multiples of 2 for $15.38
Key Features
Material
Nylon
Top Head Diameter
1/2 in
Color
Yellow
Stem Diameter
3/8 in
Stem Length
11/16 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18848
Zoro #
G912307461
UPC #
-
Country of Origin
United States
Dimensions
Top Head Diameter
1/2 in
Stem Diameter
3/8 in
Stem Length
11/16 in.
Bottom Head Diameter
3/4 in
Details
Material
Nylon
Color
Yellow
Type
Double Head
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.