Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORD DOOR TRIM PANEL RETAINER

  • Mfr # 12565

  • Zoro # G712306084


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Bottom Head Diameter
25/32 in.
Color
Black
Top Head Diameter
1/2 in
Stem Length
5/8 in
Type
Double Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12565
Zoro #
G712306084
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Diameter
25/32 in.
Top Head Diameter
1/2 in
Stem Length
5/8 in
Stem Diameter
5/16 in

Details

Color
Black
Type
Double Head
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.