Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORD FASCIA TO BUMPER RETAINER5, 25PK

  • Mfr # 12571

  • Zoro # G512306192


product price: $7.85
/pk 25, $0.31/ea
Sold in multiples of 2 for $15.70

Key Features

Color
Black
Type
Retainer
Top Head Diameter
1 in.
Material
Nylon
Stem Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12571
Zoro #
G512306192
UPC #
-
Country of Origin
China

Dimensions

Top Head Diameter
1 in.
Stem Diameter
5/16 in
Stem Length
13/16 in

Details

Color
Black
Type
Retainer
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.