Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORD FRONT & REAR BUMPER SPECIALTY NUT W/SEALER, 10PK

  • Mfr # 22818

  • Zoro # G612308751


product price: $15.95
/pk 10, $1.60/ea

Key Features

Material
Zinc Organic
Screw Size
M4.8-1.61 (#10)
Includes
Plastisol Pad
Stem Length
7mm
Head Size
14mm x 23mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22818
Zoro #
G612308751
UPC #
-
Country of Origin
Canada

Dimensions

Screw Size
M4.8-1.61 (#10)
Stem Length
7mm
Head Size
14mm x 23mm

Details

Material
Zinc Organic
Includes
Plastisol Pad

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.