FORD GRILLE TO HDLGHT BRACKET RETAINER 5/8 HD DIA, 50PK

  • Mfr # 20310

  • Zoro # G912306341


product price:  $15.89
/pk 50, $0.32/ea

Key Features

Hole Size
1/4 in
Type
Push-Type with Open End
Head Diameter
5/8 in
Color
Black
Stem Length
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20310
Zoro #
G912306341
UPC #
-
Country of Origin
China

Dimensions

Hole Size
1/4 in
Head Diameter
5/8 in
Stem Length
7/16 in

Details

Type
Push-Type with Open End
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.