Zoro Homepage

FORD HEX HEAD SEMS TAPPING SCREW, 50PK

  • Mfr # 22104

  • Zoro # G115552705


product price: $16.15
/pk 50, $0.32/ea

Key Features

Drive Type
Hex
Length
22mm
Finish
Black
Washer Diameter
16mm
Screw Size
M4.2 - 1.41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22104
Zoro #
G115552705
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
22mm
Washer Diameter
16mm
Screw Size
M4.2 - 1.41
Hex Size
5.5mm

Details

Drive Type
Hex
Finish
Black
Material
Zinc Plated Steel
Screw Type
Tapping
Head Style
Hex Sems

Description

FORD HEX HEAD SEMS TAPPING SCREW. Auveco products provide OE fit and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.