FORD HOOD ADJUSTMENT BUMPER M6-1.0 X 44MM, 5PK

  • Mfr # 16850

  • Zoro # G212305945


product price: $16.29
/pk 5, $3.26/ea

Key Features

Used With
Auveco 16849
Screw Size
M6-1.0
Used For
Hood Adjusting Bolt & Bumper
Length
44mm
Across Flats
23.0mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16850
Zoro #
G212305945
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M6-1.0
Length
44mm

Details

Used With
Auveco 16849
Used For
Hood Adjusting Bolt & Bumper
Across Flats
23.0mm

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.