Zoro Homepage

FORD HOOD INSULATION RETAINER BLACK NYLON, 25PK

  • Mfr # 20319

  • Zoro # G415553471


product price: $17.15
/pk 25, $0.69/ea

Key Features

Color
Black
Material
Nylon
Type
Single Head
Stem Diameter
9 mm
Stem Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20319
Zoro #
G415553471
UPC #
-
Country of Origin
United States

Dimensions

Stem Diameter
9 mm
Stem Length
12 mm
Bottom Head Diameter
25 mm

Details

Color
Black
Material
Nylon
Type
Single Head

Description

FORD HOOD INSULATION RETAINER BLACK NYLON. Auveco products provide OE fit and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.