
FORD & MAZDA HOOD INSULATION CLIP 14MM HD DIA.5, 25PK
Mfr # 18458
Zoro # G112307209
product price: $17.69
/pk 25, $0.71/eaKey Features
Bottom Head Diameter
14 mm
Type
Single Head
Stem Length
10 mm
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18458
Zoro #
G112307209
UPC #
-
Country of Origin
China
Dimensions
Bottom Head Diameter
14 mm
Stem Length
10 mm
Stem Diameter
6mm
Details
Type
Single Head
Color
Black
Material
Nylon
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.