Zoro Homepage

FORD MOULDING CLIP, 10PK

  • Mfr # 22154

  • Zoro # G115553108


product price: $15.55
/pk 10, $1.56/ea

Key Features

Color
White
Top Head Size
14mm x 20mm
Material
Nylon
Stem Length
18 mm
Type
Molding Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22154
Zoro #
G115553108
UPC #
-
Country of Origin
United States

Dimensions

Top Head Size
14mm x 20mm
Stem Length
18 mm
Hole Size
9 mm
Bottom Head Size
14 x 18mm

Details

Color
White
Material
Nylon
Type
Molding Clip

Description

FORD MOULDING CLIP. Auveco products provide OE fit and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.