
FORD MOULDING CLIP
Mfr # 21174
Zoro # G812307660
product price: $15.65
/eaKey Features
Includes
Seal
Material
Nylon
Hole Size
9 mm
Bottom Head Size
15 x 18mm
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21174
Zoro #
G812307660
UPC #
-
Country of Origin
China
Dimensions
Hole Size
9 mm
Bottom Head Size
15 x 18mm
Stem Length
11mm
Top Head Size
14mm x 18mm
Details
Includes
Seal
Material
Nylon
Color
White
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.