Zoro Homepage

FORD MOULDING CLIP, PK/15, 15PK

  • Mfr # 20817

  • Zoro # G912306914


product price: $13.85
/pk 15, $0.92/ea

Key Features

Stem Length
12 mm
Color
White
Material
Nylon
Includes
Seal
Hole Size
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20817
Zoro #
G912306914
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
12 mm
Hole Size
9 mm
Top Head Size
14mm x 20mm
Bottom Head Size
15 x 20mm

Details

Color
White
Material
Nylon
Includes
Seal

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.