
FORD MOULDING CLIP WITH SEALER5, 25PK
Mfr # 22033
Zoro # G412306421
product price: $15.49
/pk 25, $0.62/eaKey Features
Top Head Size
15mm x 20mm
Hole Size
9 mm
Color
White
Material
Nylon
Includes
Sealer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22033
Zoro #
G412306421
UPC #
-
Country of Origin
United States
Dimensions
Top Head Size
15mm x 20mm
Hole Size
9 mm
Bottom Head Size
20 x 20mm
Stem Length
14 mm
Details
Color
White
Material
Nylon
Includes
Sealer
Type
Molding Clip with Sealer
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.