Zoro Homepage

FORD MOULDING CLIP5, 25PK

  • Mfr # 22038

  • Zoro # G712306442


product price: $16.95
/pk 25, $0.68/ea

Key Features

Type
Molding Clip
Color
White
Stem Length
11mm
Material
Nylon
Overall Height
13.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22038
Zoro #
G712306442
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
11mm
Overall Height
13.5mm
Head Size
11mm x 20mm

Details

Type
Molding Clip
Color
White
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.