Zoro Homepage

FORD MUD FLAP RETAINER BLACK NYLON5, 25PK

  • Mfr # 20192

  • Zoro # G812308483


product price: $15.95
/pk 25, $0.64/ea

Key Features

Bottom Head Diameter
11/16 in.
Stem Diameter
5/16 in
Stem Length
1-3/4 in.
Material
Nylon
Type
Single Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20192
Zoro #
G812308483
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Diameter
11/16 in.
Stem Diameter
5/16 in
Stem Length
1-3/4 in.

Details

Material
Nylon
Type
Single Head
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.