Zoro Homepage

FORD NYLON NUT, PK/15, 15PK

  • Mfr # 20927

  • Zoro # G612306658


product price: $13.45
/pk 15, $0.90/ea

Key Features

Includes
Sealer
Head Style
Square
Head Size
16mm x 16mm
Screw Size
M6.3 (#14)
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20927
Zoro #
G612306658
UPC #
-
Country of Origin
United States

Dimensions

Head Size
16mm x 16mm
Screw Size
M6.3 (#14)
Stem Length
8 mm

Details

Includes
Sealer
Head Style
Square
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.