
FORD PUSH-TYPE RETAINER, 10PK
Mfr # 22284
Zoro # G612306436
product price: $12.19
/pk 10, $1.22/eaKey Features
Material
Nylon
Head Diameter
25 mm
Hole Size
8.5mm
Stem Length
24 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22284
Zoro #
G612306436
UPC #
-
Country of Origin
United States
Dimensions
Head Diameter
25 mm
Hole Size
8.5mm
Stem Length
24 mm
Details
Material
Nylon
Color
Black
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.