Zoro Homepage

FORD PUSH-TYPE RETAINER 18MM HD DIA 18MM STEM

  • Mfr # 20545

  • Zoro # G412307053


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Type
Screw-Type with Closed End
Material
Santoprene Rubber
Stem Length
18 mm
Head Diameter
18 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20545
Zoro #
G412307053
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
18 mm
Head Diameter
18 mm
Hole Size
6.3mm

Details

Type
Screw-Type with Closed End
Material
Santoprene Rubber
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.