Zoro Homepage

FORD PUSH-TYPE RETAINER BLACK NYLON, PK/15, 15PK

  • Mfr # 21024

  • Zoro # G712307326


product price: $17.49
/pk 15, $1.17/ea

Key Features

Type
Push-Type with Drive Pin
Head Diameter
18 mm
Hole Size
6mm
Stem Length
10 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21024
Zoro #
G712307326
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
18 mm
Hole Size
6mm
Stem Length
10 mm

Details

Type
Push-Type with Drive Pin
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.