Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORD RIVET 1/8 DIA. 1/16-1/8 GRIP 3/8 FLANGE, 50PK

  • Mfr # 18304

  • Zoro # G112307865


product price: $8.15
/pk 50, $0.16/ea
Sold in multiples of 2 for $16.30

Key Features

Material
Black Aluminum Rivet - Steel Mandrel
Rivet Diameter
1/8 in
Grip Range
1/16 in. - 1/8 in.
Flange Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18304
Zoro #
G112307865
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/8 in
Flange Diameter
3/8 in

Details

Material
Black Aluminum Rivet - Steel Mandrel
Grip Range
1/16 in. - 1/8 in.

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.