Zoro Homepage

FORD ROCKER PANEL MLDNG CLIP 13MM X 39MM HD SZ

  • Mfr # 20358

  • Zoro # G012306340


product price: $13.49
/ea

Key Features

Hole Size
9 mm
Head Size
13mm x 39mm
Color
Black
Material
Nylon
Stem Length
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20358
Zoro #
G012306340
UPC #
-
Country of Origin
China

Dimensions

Hole Size
9 mm
Head Size
13mm x 39mm
Stem Length
14 mm

Details

Color
Black
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.