FORD SCREW GROMMET 10MM X 10MM HEAD M4.2 SCRW SZ, 50PK

  • Mfr # 20245

  • Zoro # G512308370


product price:  $10.85
/pk 50, $0.22/ea

Key Features

Material
Nylon
Hole Size
6mm
Screw Size
M4.2
Color
Natural
Head Size
10mm Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20245
Zoro #
G512308370
UPC #
-
Country of Origin
United States

Dimensions

Hole Size
6mm
Screw Size
M4.2
Head Size
10mm Square

Details

Material
Nylon
Color
Natural

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.