Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORD SELF-PIERCING RIVET, 10PK

  • Mfr # 22876

  • Zoro # G812308049


product price: $57.25
/pk 10, $5.73/ea

Key Features

Head Diameter
7.8mm
Overall Length
5mm
Code
AS
Inner Diameter
3.35mm
Diameter
5.4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22876
Zoro #
G812308049
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
7.8mm
Overall Length
5mm
Inner Diameter
3.35mm
Diameter
5.4mm

Details

Code
AS
Material
Steel
Finish
Almac
Location
Cab, Rocker Door, Cowel Back Panel
Head Style
Solid

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.