
FORD SPECIALTY PUSH-IN NUT WITH SEALER, PK/15, 15PK
Mfr # 25352
Zoro # G812307493
product price: $27.25
/pk 15, $1.82/eaKey Features
Screw Size
M4.2-1.41
Color
Silver
Finish
Zinc
Width
11.7MM
Includes
Silicone Rubber Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25352
Zoro #
G812307493
UPC #
-
Country of Origin
Canada
Dimensions
Screw Size
M4.2-1.41
Width
11.7MM
Overall Height
8 mm
Details
Color
Silver
Finish
Zinc
Includes
Silicone Rubber Seal
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.