Zoro Homepage

FORD SPECIALTY RIVET, 10PK

  • Mfr # 22066

  • Zoro # G612307884


product price: $20.49
/pk 10, $2.05/ea

Key Features

Flange Diameter
1/2 in
Rivet Diameter
1/4 in
Material
Steel
Finish
Zinc
Grip Range
.268 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22066
Zoro #
G612307884
UPC #
-
Country of Origin
United Kingdom

Dimensions

Flange Diameter
1/2 in
Rivet Diameter
1/4 in

Details

Material
Steel
Finish
Zinc
Grip Range
.268 in.

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.