Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORD TORX PAN HEAD SEMS TAPPING SCREW, PK/15, 15PK

  • Mfr # 22348

  • Zoro # G612306634


product price: $23.29
/pk 15, $1.55/ea

Key Features

Drive Size
T-30
Washer Head Diameter
20 mm
Screw Size
M5-2.2
Finish
Black
Length
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22348
Zoro #
G612306634
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
T-30
Washer Head Diameter
20 mm
Screw Size
M5-2.2
Length
20 mm

Details

Finish
Black
Screw Type
Tapping
Drive Type
Torx
Head Style
Pan Head Sems

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.