Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORD TRIM PANEL RETAINER

  • Mfr # 12909

  • Zoro # G112305915


product price: $11.65
/ea

Key Features

Color
Black
Material
Nylon
Stem Length
1-1/16 in.
Type
Single Head
Stem Diameter
9/32 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12909
Zoro #
G112305915
UPC #
-
Country of Origin
China

Dimensions

Stem Length
1-1/16 in.
Stem Diameter
9/32 in.
Bottom Head Diameter
1 in.

Details

Color
Black
Material
Nylon
Type
Single Head

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.