FORD TRUCK DOOR HINGE PIN 3-1/2 LGTH 11/32 PIN DIA

  • Mfr # 20346

  • Zoro # G812308414


product price:  $14.45
/ea

Key Features

Pin Diameter
11/32 in.
Knurl Diameter
0.358 in.
Head Diameter
9/16 in
Length
3-1/2 in.
Used With
Auveco 8829
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20346
Zoro #
G812308414
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
11/32 in.
Knurl Diameter
0.358 in.
Head Diameter
9/16 in
Length
3-1/2 in.

Details

Used With
Auveco 8829

Description

Auveco products provide OE fit and function.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.