
FORD X-MAS TREE RETAINER5, 25PK
Mfr # 15668
Zoro # G012306869
product price: $18.69
/pk 25, $0.75/eaKey Features
Color
Black
Stem Length
1 in.
Stem Diameter
9/32 in.
Type
Single Head
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15668
Zoro #
G012306869
UPC #
-
Country of Origin
China
Dimensions
Stem Length
1 in.
Stem Diameter
9/32 in.
Bottom Head Diameter
1-3/4 in.
Details
Color
Black
Type
Single Head
Material
Nylon
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.