Zoro Homepage

FREE SPINNING WSHR NUT M6-1.0 19MM WSHR O.D., 5PK

  • Mfr # 24426

  • Zoro # G712308866


product price: $9.19
/pk 5, $1.84/ea

Key Features

Across Flats
10.0mm
Washer Diameter
19 mm
Color
Black
Screw Size
M6
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24426
Zoro #
G712308866
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Washer Diameter
19 mm
Screw Size
M6

Details

Across Flats
10.0mm
Color
Black
Material
Steel

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.