Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FRONT END STONE SHIELD RETAINER PK/50

  • Mfr # AV16262

  • Zoro # G102482596


product price: $12.45
/ea

Key Features

Material
Nylon
Stem Diameter
7/16 in
Stem Length
13/16 in
Type
Single Head
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV16262
Zoro #
G102482596
UPC #
-
Country of Origin
China

Dimensions

Stem Diameter
7/16 in
Stem Length
13/16 in
Bottom Head Diameter
7/8 in.

Details

Material
Nylon
Type
Single Head
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.