GM ALUMINUM/STEEL RIVET 3/16 DIA. 3/16-3/8 GRIP

  • Mfr # 19515

  • Zoro # G712308040


product price:  $9.75
/ea

Key Features

Rivet Diameter
3/16 in.
Grip Range
3/16 in. - 3/8 in.
Material
Black Aluminum Rivet - Steel Mandrel
Finish
Yellow Zinc Chromate
Flange Diameter
25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19515
Zoro #
G712308040
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
3/16 in.
Flange Diameter
25/64 in

Details

Grip Range
3/16 in. - 3/8 in.
Material
Black Aluminum Rivet - Steel Mandrel
Finish
Yellow Zinc Chromate

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.