Zoro Homepage

GM APV VAN TRIM PANEL RETAINER5, 25PK

  • Mfr # 16695

  • Zoro # G512306093


product price: $9.59
/pk 25, $0.38/ea

Key Features

Bottom Head Diameter
20 mm
Top Head Diameter
18 mm
Stem Length
23mm
Material
Nylon
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16695
Zoro #
G512306093
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Diameter
20 mm
Top Head Diameter
18 mm
Stem Length
23mm
Stem Diameter
8 mm

Details

Material
Nylon
Color
White
Type
Triple Head

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.