GM BUMPER FASCIA RETAINER 1-3/16 HD DIA 2 LGTH, 10PK

  • Mfr # 17616

  • Zoro # G112306615


product price:  $13.89
/pk 10, $1.39/ea

Key Features

Hole Size
7/16 in
Type
Push-Type with Closed End
Color
Black
Stem Length
2 in.
Head Diameter
1-3/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17616
Zoro #
G112306615
UPC #
-
Country of Origin
China

Dimensions

Hole Size
7/16 in
Stem Length
2 in.
Head Diameter
1-3/16 in.

Details

Type
Push-Type with Closed End
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.