GM BUMPER FASCIA RETAINER 1 HD DIA. 1-7/64 LENGTH5, 25PK

  • Mfr # 15045

  • Zoro # G012306883


product price:  $12.59
/pk 25, $0.50/ea

Key Features

Stem Length
1-7/64 in.
Hole Size
1/2 in
Shoulder Length
1/8 in
Color
Black
Head Diameter
1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15045
Zoro #
G012306883
UPC #
-
Country of Origin
China

Dimensions

Stem Length
1-7/64 in.
Hole Size
1/2 in
Shoulder Length
1/8 in
Head Diameter
1 in.

Details

Color
Black
Type
Push-Type with Closed End

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.