GM BUMPER FASCIA RETAINER 7/8 HD DIA. 1-3/64 LTH5, 25PK

  • Mfr # 15043

  • Zoro # G912306822


product price:  $11.79
/pk 25, $0.47/ea

Key Features

Shoulder Length
5/32 in.
Type
Push-Type with Closed End
Hole Size
1/2 in
Stem Length
1-3/64 in.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15043
Zoro #
G912306822
UPC #
-
Country of Origin
China

Dimensions

Shoulder Length
5/32 in.
Hole Size
1/2 in
Stem Length
1-3/64 in.
Head Diameter
7/8 in.

Details

Type
Push-Type with Closed End
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.