Zoro Homepage

GM BUMPER MOULDING CLIP, 50PK

  • Mfr # 22846

  • Zoro # G012307057


product price: $14.59
/pk 50, $0.29/ea

Key Features

Color
Black
Overall Height
17 mm
Type
Molding Clip
Material
Nylon
Stem Length
11mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22846
Zoro #
G012307057
UPC #
-
Country of Origin
China

Dimensions

Overall Height
17 mm
Stem Length
11mm
Head Size
11.5mm x 21mm

Details

Color
Black
Type
Molding Clip
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.