Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GM & CHRYSLER WEATHERSTRIP RETAINER, 50PK

  • Mfr # 14921

  • Zoro # G912307508


product price: $9.85
/pk 50, $0.20/ea

Key Features

Stem Length
12 mm
Material
Nylon
Bottom Head Diameter
10 mm
Color
Black
Stem Diameter
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14921
Zoro #
G912307508
UPC #
-
Country of Origin
China

Dimensions

Stem Length
12 mm
Bottom Head Diameter
10 mm
Stem Diameter
6mm

Details

Material
Nylon
Color
Black
Type
Single Head

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.