
GM COMPENSATOR PANEL TO QUARTER PANEL RETAINER5, 25PK
Mfr # 18679
Zoro # G512307069
product price: $9.15
/pk 25, $0.37/eaSold in multiples of 2 for $18.30
Key Features
Type
Single Head
Stem Diameter
7/16 in
Stem Length
13/16 in
Bottom Head Diameter
1 in.
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18679
Zoro #
G512307069
UPC #
-
Country of Origin
China
Dimensions
Stem Diameter
7/16 in
Stem Length
13/16 in
Bottom Head Diameter
1 in.
Details
Type
Single Head
Material
Nylon
Color
Gray
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.