GM DOOR HINGE PIN 4-1/16 LENGTH 11/32 PIN DIA., 10PK

  • Mfr # 14559

  • Zoro # G112309074


product price: $15.55
/pk 10, $1.56/ea

Key Features

Finish
Phosphate
Pin Diameter
11/32 in.
Length
4-1/16 in.
Head Diameter
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14559
Zoro #
G112309074
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin Diameter
11/32 in.
Length
4-1/16 in.
Head Diameter
9/16 in

Details

Finish
Phosphate

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.