
GM DOOR HINGE PIN 4in LENGTH 11/32 PIN DIA., 10PK
Mfr # 19183
Zoro # G712309092
product price: $31.15
/pk 10, $3.11/eaKey Features
Length
4 in.
Head Diameter
7/16 in
Pin Diameter
11/32 in.
Includes
Retainer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19183
Zoro #
G712309092
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
4 in.
Head Diameter
7/16 in
Pin Diameter
11/32 in.
Details
Includes
Retainer
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.