GM Door Trim Panel Clip 11548932 - 11547077. y 25.5, 25PK

  • Mfr # 25271

  • Zoro # G112307506


product price:  $11.95
/pk 25, $0.48/ea

Key Features

Bottom Head Diameter
17 mm
Stem Length
13 mm
Overall Height
17.5mm
Stem Size
6.5mm x 10mm
Top Head Size
9mm x 12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25271
Zoro #
G112307506
UPC #
-
Country of Origin
United States

Dimensions

Bottom Head Diameter
17 mm
Stem Length
13 mm
Overall Height
17.5mm
Stem Size
6.5mm x 10mm
Top Head Size
9mm x 12mm

Description

PRODUCT INFORMATION_x000D_Bottom Head Diameter: 17mm_x000D_Overall Height: 17.5mm_x000D_Stem Length: 13mm_x000D_Stem Size: 6.5mm x 10mm_x000D_Top Head Size: 9mm x 12mm_x000D__x000D_OEM CROSS REFERENCES_x000D_Buick: 11548932_x000D_GM: 11548932, 11547077_x000D_Lawson: 1635612

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.