Zoro Homepage

GM DOOR TRIM PANEL RETAINER WHITE NYLON, PK/15, 15PK

  • Mfr # 20444

  • Zoro # G612306443


product price: $17.19
/pk 15, $1.15/ea

Key Features

Stem Length
17 mm
Color
White
Type
Triple Head
Material
Nylon
Bottom Head Diameter
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20444
Zoro #
G612306443
UPC #
-
Country of Origin
China

Dimensions

Stem Length
17 mm
Bottom Head Diameter
19 mm
Stem Diameter
11mm
Top Head Diameter
20 mm

Details

Color
White
Type
Triple Head
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.