Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GM DOOR TRIM PANEL RETAINER WHITE NYLON5, 25PK

  • Mfr # 15970

  • Zoro # G512307700


product price: $11.75
/pk 25, $0.47/ea

Key Features

Color
White
Material
Nylon
Bottom Head Diameter
9/16 in. x 11/16 in.
Top Head Diameter
9/32 in. x 1/2 in.
Stem Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15970
Zoro #
G512307700
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Diameter
9/16 in. x 11/16 in.
Top Head Diameter
9/32 in. x 1/2 in.
Stem Length
3/4 in
Stem Diameter
5/16 in

Details

Color
White
Material
Nylon
Type
Triple Head

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.