Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GM DOOR TRIM PANEL RETAINER5, 25PK

  • Mfr # 12992

  • Zoro # G012306241


product price: $6.59
/pk 25, $0.26/ea
Sold in multiples of 2 for $13.18

Key Features

Bottom Head Diameter
3/4 in. x 7/8 in.
Color
White
Top Head Diameter
9/32 in. x 19/32 in.
Stem Length
3/4 in
Type
Triple Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12992
Zoro #
G012306241
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Diameter
3/4 in. x 7/8 in.
Top Head Diameter
9/32 in. x 19/32 in.
Stem Length
3/4 in
Stem Diameter
5/16 in

Details

Color
White
Type
Triple Head
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.