Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GM ENGINE COMPARTMENT & FRONT END RETAINER5, 25PK

  • Mfr # 20360

  • Zoro # G512306628


product price: $11.55
/pk 25, $0.46/ea

Key Features

Stem Diameter
3/8 in
Material
Nylon
Bottom Head Diameter
15/16 in
Stem Length
3/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20360
Zoro #
G512306628
UPC #
-
Country of Origin
China

Dimensions

Stem Diameter
3/8 in
Bottom Head Diameter
15/16 in
Stem Length
3/4 in

Details

Material
Nylon
Color
Black
Type
Single Head

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.